Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885146 HSS TAP M10.0 X 1.5 PLUG
CUTLINE 885146 HSS TAP M10.0 X 1.5 PLUG
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
References
giss cutline:
885146
rubix:
215A7539
ean:
3660338384493
Technical specifications
Threading
M10x1,5
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885146 HSS TAP M10.0 X 1.5 PLUG
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M10x1,5
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.66
excl. VAT
/
Each
£
16.39
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
DORMER HSS TAP M12NO8 E101M12NO8
DORMER E500M1.6NO2 TAP M1.6 X 0.35 MM 5976988
DORMER HSS TAP 7/8NO9 E1197/8NO9
DORMER E500M11NO6 TAP M11 X 1.50 MM 5975281
DORMER E500M4X.75NO3 TAP M4 X 0.75 MM 5976802
DORMER E500M2.3NO1 TAP M2.3 X 0.40 MM 5975432
DORMER E500M18NO1 TAP M18 X 2.50 MM 5975371
CUTLINE 885430 HSS TAP BSF 7/16 X 18 PLUG
CUTLINE 885321 HSS TAP UNF 1/4 X 28 SECOND
CUTLINE 885444 HSS TAP BSF 1 X 10 PLUG
DORMER E500M20NO3 TAP M20 X 2.50 MM 5975614
GUHRING 00886 012.006 HAND TAPS 9008860120060
DOR HSS TAP 3/4NO8
DORMER E500M45NO3 TAP M45 X 4.50 MM 5976841
CUTLINE 885258 HSS TAP M32.0 X 1.5 TAPER CONDUIT