Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885444 HSS TAP BSF 1 X 10 PLUG
CUTLINE 885444 HSS TAP BSF 1 X 10 PLUG
CUTLINE 885418 HSS TAP BSF 3/16 X 32 PLUG
References
giss cutline:
885444
rubix:
215A7828
ean:
3660338387364
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885444 HSS TAP BSF 1 X 10 PLUG
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.22
excl. VAT
/
Each
£
141.86
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
CUTLINE 885196 HSS TAP M12.0 X 1.25 TAPER FINE
SPIRAL POINT TAP HSS GT 5/16 BSW
CUTLINE 885434 HSS TAP BSF 9/16 X 16 TAPER
CUTLINE 885333 HSS TAP UNF 1/2 X 20 SECOND
DOR HSS TAP 3NO9
CUTLINE 885131 HSS TAP M5.0 X 0.8 PLUG
DORMER E102M3NO8 TAP M3 X 0.50 MM 5974856
CUTLINE 885486 HSS TAP 0BA SECOND
CUTLINE 885214 HSS TAP M20.0 X 1.5 SECOND FINE
CUTLINE 885295 HSS TAP UNC 5/8 X 11 TAPER
DOR HSS TAP M14NO7
CUTLINE 885586 HSS BSF SPIRAL POINT TAP 5/16 X 22
CUTLINE 885167 HSS TAP M24.0 X 3.0 PLUG