Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 012.006 HAND TAPS 9008860120060
GUHRING 00886 012.006 HAND TAPS 9008860120060
Standard manual thread-cutters Gühring
References
gühring:
9008860120060
rubix:
345A2503
ean:
4031093262866
Technical specifications
Threading diameter
12
mm
Thread
1.25
mm
Total length
70
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 012.006 HAND TAPS 9008860120060
Technical specifications
Attributes
Threading diameter
12
mm
Thread
1.25
mm
Total length
70
mm
Thread depth
20
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.20
excl. VAT
/
Each
£
43.44
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885172 HSS TAP M3.0 X 0.35 TAPER FINE
DORMER E500M18NO1 TAP M18 X 2.50 MM 5975371
DOR HSS TAP 2.1/2NO9
CUTLINE 885187 HSS TAP M10.0 X 1.0 TAPER FINE
CUTLINE 885146 HSS TAP M10.0 X 1.5 PLUG
DORMER E102M8NO8 TAP M8 X 1.25 MM 5974882
CUTLINE 885428 HSS TAP BSF 7/16 X 18 TAPER
CUTLINE 885386 HSS STRAIGHT FLUTE TAP BSW 1/2 X 12 TAPER
DOR HSS TAP 5/32
CUTLINE 885154 HSS TAP M14.0 X 2.0 SECOND
DORMER FINEST FLUTE SERIAL TAP E105 M10 X 1.25 NO.9
CUTLINE 885554 HSS UNC SPIRAL POINT TAP 3/8 X 16 INCH
CUTLINE 885470 HSS TAP BSPF 1 X 11 PLUG
GUHRING 00885 012.006 HAND TAPS 9008850120060
CUTLINE 885322 HSS TAP UNF 1/4 X 28 PLUG