Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885321 HSS TAP UNF 1/4 X 28 SECOND
CUTLINE 885321 HSS TAP UNF 1/4 X 28 SECOND
CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
References
giss cutline:
885321
rubix:
215A7708
ean:
3660338386176
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885321 HSS TAP UNF 1/4 X 28 SECOND
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.83
excl. VAT
/
Each
£
7.00
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
DORMER E100M8NO8 TAP M8 X 1.25 MM 5974769
GUHRING 00985 006.350 HAND TAPS SET HSS 2 PARTS
CUTLINE 885250 HSS TAP M16.0 X 1.5 SECOND CONDUIT
ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6
CUTLINE 885244 HSS TAP SET M20.0 X 2.0 FINE
DORMER E102M10NO8 TAP M10 X 1.50 MM 5974814
DORMER E101M16NO8 TAP M16 X 2.00 MM 5974782
HELICOIL 160200P METRIC STRAIGHT FLUTE PLUG M16 X 2
CUTLINE 885563 HSS UNF SPIRAL POINT TAP 5/16 X 24 INCH
CUTLINE 885294 HSS TAP UNC 9/16 X 12 PLUG
FACOM SET 227.J2A
CUTLINE 885336 HSS TAP UNF 9/16 X 18 SECOND
CUTLINE 885127 HSS TAP M4.0 X 0.7 SECOND
DORMER E500M2.5NO6 TAP M2.5 X 0.45 MM 5975466
CUTLINE 885424 HSS TAP BSF 5/16 X 22 PLUG