Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885143 HSS TAP M9.0 X 1.25 PLUG
CUTLINE 885143 HSS TAP M9.0 X 1.25 PLUG
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
References
giss cutline:
885143
rubix:
215A7536
ean:
3660338384462
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885143 HSS TAP M9.0 X 1.25 PLUG
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.16
excl. VAT
/
Each
£
24.19
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
ROEBUCK HSS TAP M5.0 X 0.8 SECOND
DORMER FINEST FLUTE SERIAL TAP E105 M18 X 1.5 NO.9
DORMER E101M10NO8 TAP M10 X 1.50 MM 5974776
DORMER FINEST FLUTE SERIAL TAP E105 M12 X 1.25 NO.9
DORMER E500M1.7NO2 TAP M1.7 X 0.35 MM 5976994
CUTLINE 885220 HSS TAP M22.0 X 1.5 SECOND FINE
CUTLINE 885297 HSS TAP UNC 5/8 X 11 PLUG
CUTLINE 885286 HSS TAP UNC 7/16 X 14 TAPER
DORMER E1088-32NO8 TAP 5975542
CUTLINE 885461 HSS TAP BSPF 3/8 X 19 PLUG
DORMER E500M14NO3 TAP M14 X 2.00 MM 5975324
CUTLINE 885140 HSS TAP M8.0 X 1.25 PLUG
CUTLINE 885470 HSS TAP BSPF 1 X 11 PLUG
DORMER E500M20NO6 TAP M20 X 2.50 MM 5975619
DORMER E105M12X1.0NO9 TAP M12 X 1.00 MM 5974971