Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885461 HSS TAP BSPF 3/8 X 19 PLUG
CUTLINE 885461 HSS TAP BSPF 3/8 X 19 PLUG
CUTLINE 885455 HSS TAP BSPF 1/8 X 28 PLUG
References
giss cutline:
885461
rubix:
215A7843
ean:
3660338387517
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885461 HSS TAP BSPF 3/8 X 19 PLUG
• BSPF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.57
excl. VAT
/
Each
£
39.08
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
CUTLINE 885380 HSS TAP BSW 3/8 X 16 TAPER
CUTLINE 885154 HSS TAP M14.0 X 2.0 SECOND
DORMER E500M3X.6NO1 TAP M3 X 0.60 MM 5975715
DORMER E500 HSS TAP M5 NO7
DORMER E500M4X.75NO3 TAP M4 X 0.75 MM 5976802
CUTLINE 885444 HSS TAP BSF 1 X 10 PLUG
CUTLINE 885159 HSS TAP M18.0 X 2.5 TAPER
DORMER HSS TAP M5NO8 E101M5NO8
DORMER E500M10NO3 TAP M10 X 1.50 MM 5975367
CUTLINE 885303 HSS TAP UNC 7/8 X 9 PLUG
CUTLINE 885192 HSS TAP M10.0 X 1.25 PLUG FINE
ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6
CUTLINE 885140 HSS TAP M8.0 X 1.25 PLUG
DOR HSS TAP 5-44NO9