UNC Hand Tap Straight Flute
Threading diameter | 3.5 mm |
---|---|
Total length | 50 mm |
Body material | HSS |
Threading diameter | 3.5 mm |
---|---|
Total length | 50 mm |
Body material | HSS |
Drilling diameter | 6 mm |
Tail diameter | 6 mm |
Square drive adapter | 6 mm |
Coating | Bright |
No. of threads per inch | 32 |
Usually arrives within 14 working days