Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885286 HSS TAP UNC 7/16 X 14 TAPER
CUTLINE 885286 HSS TAP UNC 7/16 X 14 TAPER
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
References
giss cutline:
885286
rubix:
215A7675
ean:
3660338385841
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885286 HSS TAP UNC 7/16 X 14 TAPER
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.74
excl. VAT
/
Each
£
29.69
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885283 HSS TAP UNC 3/8 X 16 TAPER
DORMER E500M1.2NO3 TAP M1.2 X 0.25 MM 5976978
CUTLINE 885371 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 TAPER
CUTLINE 885294 HSS TAP UNC 9/16 X 12 PLUG
DORMER E500M10NO6 TAP M10 X 1.50 MM 5975419
CUTLINE 885170 HSS TAP M30 X 3.5 PLUG
CUTLINE 885373 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 PLUG
DORMER E500M9NO2 TAP M9 X 1.25 MM 5977043
CUTLINE 885376 HSS TAP BSW 1/4 X 20 PLUG
DORMER E500M7NO3 TAP M7 X 1.00 MM 5976999
CUTLINE 885127 HSS TAP M4.0 X 0.7 SECOND
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
DORMER E102M8NO8 TAP M8 X 1.25 MM 5974882
DORMER E500M5X.9NO3 TAP M5 X 0.90 MM 5976910
CUTLINE 885461 HSS TAP BSPF 3/8 X 19 PLUG