Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885200 HSS TAP M12.0 X 1.5 SECOND FINE
CUTLINE 885200 HSS TAP M12.0 X 1.5 SECOND FINE
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
References
giss cutline:
885200
rubix:
215A7592
ean:
3660338385025
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885200 HSS TAP M12.0 X 1.5 SECOND FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.07
excl. VAT
/
Each
£
25.28
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885208 HSS TAP M16.0 X 1.5 SECOND FINE
CUTLINE 885390 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 SECOND
DORMER E500M2.6NO1 TAP M2.6 X 0.45 MM 5975584
CUTLINE 885251 HSS TAP M16.0 X 1.5 PLUG CONDUIT
CUTLINE 885216 HSS TAP M20.0 X 2.0 TAPER FINE
DORMER FINEST FLUTE SERIAL TAP E105 M27 X 2.0 NO.9
CUTLINE 885119 HSS TAP M2.5 X 0.45 PLUG
CUTLINE 885497 HSS TAP BA 4 TAPER
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND
CUTLINE 885126 HSS TAP M4.0 X 0.7 TAPER
DORMER E500M22NO3 TAP M22 X 2.50 MM 5975645
DORMER E500 HSS TAP M6 NO7
DORMER E500M24NO6 TAP M24 X 3.00 MM 5975667
CUTLINE 885211 HSS TAP M18.0 X 1.5 SECOND FINE
DORMER HSS TAP 7/8NO8 E1157/8NO8