Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885208 HSS TAP M16.0 X 1.5 SECOND FINE
CUTLINE 885208 HSS TAP M16.0 X 1.5 SECOND FINE
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
References
giss cutline:
885208
rubix:
215A7600
ean:
3660338385100
Technical specifications
Threading
M16x1,5
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885208 HSS TAP M16.0 X 1.5 SECOND FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M16x1,5
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.68
excl. VAT
/
Each
£
38.02
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
DORMER E500M39NO1 TAP M39 X 4.00 MM 5976941
DORMER E500M4X.75NO3 TAP M4 X 0.75 MM 5976802
GUHRING 00986 011.113 HAND TAPS 9009860111130
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
CUTLINE 885329 HSS TAP UNF 7/16 X 20 TAPER
CUTLINE 885177 HSS TAP M4.0 X 0.5 PLUG FINE
DORMER HSS TAP M6NO8 E101M6NO8
CUTLINE 885136 HSS TAP M7.0 X 1.0 SECOND
DORMER E500M3X.6NO1 TAP M3 X 0.60 MM 5975715
GUHRING 00863 004.000 HAND TAPS 9008630040000
CUTLINE 885134 HSS TAP M6.0 X 1.0 PLUG
CUTLINE 885348 HSS TAP UNF 1 X 12 SECOND
GUHRING 00885 012.006 HAND TAPS 9008850120060
DORMER E500M9NO3 TAP M9 X 1.25 MM 5977047
CUTLINE 885190 HSS TAP M10.0 X 1.25 TAPER FINE