Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885251 HSS TAP M16.0 X 1.5 PLUG CONDUIT
CUTLINE 885251 HSS TAP M16.0 X 1.5 PLUG CONDUIT
CUTLINE 885251 HSS TAP M16.0 X 1.5 PLUG CONDUIT
References
giss cutline:
885251
rubix:
215A7642
ean:
3660338385513
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885251 HSS TAP M16.0 X 1.5 PLUG CONDUIT
• General purpose metric conduit tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.02
excl. VAT
/
Each
£
25.22
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
DORMER E500M2.6NO2 TAP M2.6 X 0.45 MM 5975631
CUTLINE 885393 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 SECOND
CUTLINE 885252 HSS TAP M20.0 X 1.5 TAPER CONDUIT
CUTLINE 885595 HSS SPIRAL POINT TAP 6BA
DORMER E500M20NO1 TAP M20 X 2.50 MM 5975607
DOR HSS TAP 9/16NO9
CUTLINE 885440 HSS TAP BSF 3/4 X 12 SECOND
DORMER E500M4NO2 TAP M4 X 0.70 MM 5976770
DORMER E500 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM SECOND
CUTLINE 885340 HSS TAP UNF 5/8 X 18 PLUG
DORMER E500M1.6NO3 TAP M1.6 X 0.35 MM 5976989
CUTLINE 885431 HSS TAP BSF 1/2 X 16 TAPER
CUTLINE 885469 HSS TAP BSPF 1 X 11 SECOND
CUTLINE 885187 HSS TAP M10.0 X 1.0 TAPER FINE
ROEBUCK 885834 HEX DRIVE TAP 1/4 INCH M10