Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885212 HSS TAP M18.0 X 1.5 PLUG FINE
CUTLINE 885212 HSS TAP M18.0 X 1.5 PLUG FINE
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
References
giss cutline:
885212
rubix:
215A7604
ean:
3660338385148
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885212 HSS TAP M18.0 X 1.5 PLUG FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.11
excl. VAT
/
Each
£
55.33
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
DORMER E500M2.2NO2 TAP M2.2 X 0.45 MM 5975404
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE
DORMER FINEST FLUTE SERIAL TAP E105 M14 X 1.25 NO.9
CUTLINE 885499 HSS TAP BA 4 PLUG
CUTLINE 885396 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 SECOND
CUTLINE 885337 HSS TAP UNF 9/16 X 18 PLUG
CUTLINE 885176 HSS TAP M4.0 X 0.5 SECOND FINE
CUTLINE 885287 HSS TAP UNC 7/16 X 14 SECOND
DORMER FINEST FLUTE SERIAL TAP E105 M12 X 1.5 NO.9
DORMER E500M3NO1 TAP M3 X 0.50 MM 5975703
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND
CUTLINE 885389 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 TAPER
DORMER E500M2.3NO2 TAP M2.3 X 0.40 MM 5975437
DORMER E500M56NO3 TAP M56 X 5.50 MM 5977032
GUHRING 00864 008.000 HAND TAPS 9008640080000