CUTLINE 885287 HSS TAP UNC 7/16 X 14 SECOND
CUTLINE 885275 HSS TAP UNC 10 X 24 SECOND
See technical informationReferences
GISS Cutline:885287
Rubix:215A7676
EAN:3660338385858

Product details : CUTLINE 885287 HSS TAP UNC 7/16 X 14 SECOND
• UNC individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 9.55 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.3 mm |
| No. of threads per inch | 14 |
| Threading diameter (inch) | 7/16 '' |
| Threading diameter | 11.113 mm |
| Total length | 85 mm |
| Thread depth | 25 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 24.74 excl. VAT
/ Each
£ 29.69 incl. VAT
- Usually arrives within 14 working days
