MF Hand Tap Straight Flute
Threading | M12 |
---|---|
Threading diameter | 12 mm |
Thread | 1.5 mm |
Threading | M12 |
---|---|
Threading diameter | 12 mm |
Thread | 1.5 mm |
Total length | 70 mm |
Thread depth | 16 mm |
Body material | HSS |
Drilling diameter | 10.5 mm |
Tail diameter | 9 mm |
Coating | Bright |
Usually arrives within 14 working days