Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885389 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 TAPER
CUTLINE 885389 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 TAPER
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
References
giss cutline:
885389
rubix:
215A7774
ean:
3660338386831
Product details
Technical specifications
Product details : CUTLINE 885389 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 TAPER
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.92
excl. VAT
/
Each
£
20.30
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
DORMER FINEST FLUTE SERIAL TAP E105 M40 X 1.5 NO.9
CUTLINE 885120 HSS TAP M3.0 X 0.5 TAPER
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
CUTLINE 885434 HSS TAP BSF 9/16 X 16 TAPER
DOR HSS TAP 3/4NO8
DORMER E500M1.4NO3 TAP M1.4 X 0.30 MM 5976985
CUTLINE 885338 HSS TAP UNF 5/8 X 18 TAPER
CUTLINE 885153 HSS TAP M14.0 X 2.0 TAPER
DORMER E500M8NO6 TAP M8 X 1.25 MM 5977024
CUTLINE 885424 HSS TAP BSF 5/16 X 22 PLUG
CUTLINE 885176 HSS TAP M4.0 X 0.5 SECOND FINE
CUTLINE 885464 HSS TAP BSPF 1/2 X 14 PLUG
CUTLINE 885496 HSS TAP BA 3 PLUG
DORMER E500M30NO1 TAP M30 X 3.50 MM 5975722
CUTLINE 885217 HSS TAP M20.0 X 2.0 SECOND FINE