Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885260 HSS TAP M32.0 X 1.5 PLUG CONDUIT
CUTLINE 885260 HSS TAP M32.0 X 1.5 PLUG CONDUIT
CUTLINE 885251 HSS TAP M16.0 X 1.5 PLUG CONDUIT
References
giss cutline:
885260
rubix:
215A7651
ean:
3660338385605
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885260 HSS TAP M32.0 X 1.5 PLUG CONDUIT
• General purpose metric conduit tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.03
excl. VAT
/
Each
£
111.64
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
CUTLINE 885277 HSS TAP UNC 1/4 X 20 TAPER
DORMER E500M9NO1 TAP M9 X 1.25 MM 5977040
CUTLINE 885384 HSS STRAIGHT FLUTE TAP BSW 7/16 X 14 SECOND
GUHRING 01818 010.000 HAND TAPS 9018180100000
CUTLINE 885217 HSS TAP M20.0 X 2.0 SECOND FINE
CUTLINE 885188 HSS TAP M10.0 X 1.0 SECOND FINE
DORMER E500M39NO3 TAP M39 X 4.00 MM 5976746
CUTLINE 885207 HSS TAP M16.0 X 1.5 TAPER FINE
CUTLINE 885186 HSS TAP M8.0 X 1.0 PLUG FINE
DORMER HSS TAP 7/16NO8 E1157/16NO8
DORMER HSS TAP M4NO8 E101M4NO8
DOR HSS TAP 9/16NO8
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND
DORMER E500M18NO1 TAP M18 X 2.50 MM 5975371
DORMER E500M12NO3 TAP M12 X 1.75 MM 5975296