Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 01818 010.000 HAND TAPS 9018180100000
GUHRING 01818 010.000 HAND TAPS 9018180100000
Standard manual thread-cutters Gühring
References
gühring:
9018180100000
rubix:
338A7992
ean:
4031093335430
Technical specifications
Threading diameter
10
mm
Thread
1.5
mm
Total length
70
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01818 010.000 HAND TAPS 9018180100000
Technical specifications
Attributes
Threading diameter
10
mm
Thread
1.5
mm
Total length
70
mm
Thread depth
20
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.18
excl. VAT
/
Each
£
119.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO TAP M18NO8
CUTLINE 885488 HSS TAP BA 1 TAPER
DORMER E500M30NO1 TAP M30 X 3.50 MM 5975722
CUTLINE 885596 HSS SPIRAL POINT TAP 4BA
DORMER E500M9NO6 TAP M9 X 1.25 MM 5977051
DORMER HSS TAP 7/16 E5347/16
DORMER E500M42NO2 TAP M42 X 4.50 MM 5976812
DORMER E500M4NO1 TAP M4 X 0.70 MM 5976765
CUTLINE 885334 HSS TAP UNF 1/2 X 20 PLUG
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
CUTLINE 885188 HSS TAP M10.0 X 1.0 SECOND FINE
DOR HSS TAP M16NO7
CUTLINE 885492 HSS TAP BA 2 SECOND
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
CUTLINE 885145 HSS TAP M10.0 X 1.5 SECOND