Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885277 HSS TAP UNC 1/4 X 20 TAPER
CUTLINE 885277 HSS TAP UNC 1/4 X 20 TAPER
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
References
giss cutline:
885277
rubix:
215A7666
ean:
3660338385759
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885277 HSS TAP UNC 1/4 X 20 TAPER
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.71
excl. VAT
/
Each
£
10.45
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885193 HSS TAP M12.0 X 1.0 TAPER FINE
GUHRING 00864 003.000 HAND TAP HSS BOTTOMING TAP THROUGH M3 RH 352
DORMER FINEST FLUTE SERIAL TAP E105 M18 X 1.5 NO.9
DORMER HSS TAP 5/8NO9 E1195/8NO9
DORMER FINEST FLUTE SERIAL TAP E105 M10 X 1.0 NO.9
DORMER FINEST FLUTE SERIAL TAP E105 M24 X 2.0 NO.9
DORMER E500M36NO3 TAP M36 X 4.00 MM 5976938
CUTLINE 885279 HSS TAP UNC 1/4 X 20 PLUG
CUTLINE 885160 HSS TAP M18.0 X 2.5 SECOND
DORMER E500M3NO2 TAP M3 X 0.50 MM 5975705
CUTLINE 885184 HSS TAP M8.0 X 1.0 TAPER FINE
CUTLINE 885563 HSS UNF SPIRAL POINT TAP 5/16 X 24 INCH
CUTLINE 885394 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 PLUG
DORMER E500M42NO3 TAP M42 X 4.50 MM 5976815
DORMER E500M33NO1 TAP M33 X 3.50 MM 5976778