CUTLINE 885263 HSS TAP SET UNC 1/4 X 20
CUTLINE 885262 HSS TAP SET UNC 10 X 24
See technical informationReferences
GISS Cutline:885263
Rubix:215A7653
EAN:3660338385629

Product details : CUTLINE 885263 HSS TAP SET UNC 1/4 X 20
• Set of 3 UNC taps
• Straight flute
HSS hand taps UNC 1/4 x 20 - Set of 3 taps
Applications
Use with left-hand turn
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 66 mm |
| Drilling diameter | 5.2 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 5 mm |
| Tolerance | 2b |
| Input | c / d |
| Threading | unc 1/4 '' |
| No. of threads per inch | 20 |
| Body material | hss |
| Threading diameter | 6.35 mm |
| Thread depth | 19 mm |
Show UNSPSC/ECL@SS
£ 31.72 excl. VAT
/ Each
£ 38.06 incl. VAT
- In stock: Next day delivery
