CUTLINE 885262 HSS TAP SET UNC 10 X 24
Number of elements | 3 |
---|---|
Total length | 80 mm |
Drilling diameter | 8 mm |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Material | STEEL / CAST IRON |
Tolerance | 2B |
Input | C / D |
Threading (inch) | UNC 3/8 '' |
No. of threads per inch | 16 |
Body material | HSS |
Threading diameter | 9.53 mm |
Thread depth | 24 mm |
Usually arrives within 14 working days