Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
DORMER HSS TAP 1NO2 E5311NO2
DORMER HSS TAP 1NO2 E5311NO2
Machine thread-cutters E531
References
dormer:
E5311NO2
rubix:
1071390
ean:
7320760150948
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS TAP 1NO2 E5311NO2
HSS Machine thread-cutter for BSW thread uncoated ISO 529 shape C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials
Technical specifications
Attributes
Number of elements
3
Total length
130
mm
Drilling diameter
18
mm
Material
HSS
Coating
Bright
Threading (inch)
1
No. of threads per inch
8
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.98
excl. VAT
/
Each
£
104.38
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E5249/16NO6 TAP 9/16 INCH X 18 5976210
CUTLINE 885104 HSS TAP SET M20.0 X 2.5
WALTERPROT 30016-M4 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200415
DORMER E52410-32NO3 TAP NO.10 X 32 5976355
CUTLINE 885414 HSS TAP SET BSF 1 X 10
CUTLINE 885313 HSS TAP SET UNF 5/8X18
DORMER E5471/2NO7 TAP 1/2 INCH X 14 5976484
CUTLINE 885272 HSS TAP SET UNC 1 X 8
CUTLINE 885245 HSS TAP SET M22.0 X 1.5 FINE
GUHRING 00861 024.000 HAND TAPS 9008610240000
CUTLINE 885265 HSS TAP SET UNC 3/8 X 16
DORMER E5248-36NO3 TAP NO.8 X 36 5976190
WALTER 30060-M3 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079103
DORMER E5154-40NO1 TAP NO.4 X 40 5976800
DORMER E100M24NO8 TAP M24 X 3.00 MM 5974754