CUTLINE 885294 HSS TAP UNC 9/16 X 12 PLUG
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
See technical informationReferences
GISS Cutline:885294
Rubix:215A7683
EAN:3660338385926

Product details : CUTLINE 885294 HSS TAP UNC 9/16 X 12 PLUG
• UNC individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 12.2 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| No. of threads per inch | 12 |
| Threading diameter (inch) | 9/16 '' |
| Threading diameter | 14.29 mm |
| Total length | 80 mm |
| Thread depth | 30 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Usually arrives within 14 working days
