Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885259 HSS TAP M32.0 X 1.5 SECOND CONDUIT
CUTLINE 885259 HSS TAP M32.0 X 1.5 SECOND CONDUIT
CUTLINE 885250 HSS TAP M16.0 X 1.5 SECOND CONDUIT
References
giss cutline:
885259
rubix:
215A7650
ean:
3660338385599
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885259 HSS TAP M32.0 X 1.5 SECOND CONDUIT
• General purpose metric conduit tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.03
excl. VAT
/
Each
£
111.64
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER E500M1.4NO3 TAP M1.4 X 0.30 MM 5976985
CUTLINE 885223 HSS TAP M24.0 X 1.5 SECOND FINE
CUTLINE 885193 HSS TAP M12.0 X 1.0 TAPER FINE
GUHRING 00864 008.000 HAND TAPS 9008640080000
CUTLINE 885294 HSS TAP UNC 9/16 X 12 PLUG
DORMER E500M24NO2 TAP M24 X 3.00 MM 5975659
DORMER HSS TAP 3/8NO8 E1153/8NO8
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
DOR HSS TAP M16NO7
DORMER E500M27NO1 TAP M27 X 3.00 MM 5975684
DORMER E500M10NO1 TAP M10 X 1.50 MM 5975273
CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCH
DOR HSS TAP 7/16NO9
DORMER E500M7NO1 TAP M7 X 1.00 MM 5977183
CUTLINE 885125 HSS TAP M3.5 X 0.6 PLUG