CUTLINE 885309 HSS TAP SET UNF 3/8 X 24
CUTLINE 885306 HSS TAP SET UNF 10 X 32
See technical informationReferences
GISS Cutline:885309
Rubix:215A7697
EAN:3660338386060




Product details : CUTLINE 885309 HSS TAP SET UNF 3/8 X 24
• Set of 3 UNF taps
• Straight flute
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Total length | 80 mm |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| No. of threads per inch | 24 |
| Body material | hss |
| Threading diameter | 9.53 mm |
| Thread depth | 24 mm |
Show UNSPSC/ECL@SS
£ 79.47 excl. VAT
/ Each
£ 95.36 incl. VAT
- In stock: Next day delivery
