CUTLINE 885325 HSS TAP UNF 5/16 X 24 PLUG
CUTLINE 885319 HSS TAP UNF 10 X 32 PLUG
See technical informationReferences
GISS Cutline:885325
Rubix:215A7712
EAN:3660338386213

Product details : CUTLINE 885325 HSS TAP UNF 5/16 X 24 PLUG
• UNF individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 6.85 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.3 mm |
| No. of threads per inch | 24 |
| Threading diameter (inch) | 5/16 '' |
| Threading diameter | 7.94 mm |
| Total length | 72 mm |
| Thread depth | 22 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- In stock: Next day delivery
