References
Dormer:E1111NO9
Rubix:1073478
EAN:7320760082904

Product details : DOR HSS TAP 1NO9
UNF Hand tap HSS with straight chip grooves DIN2181. For both blind
and continuous holes. Robust HSS version for wire holes up to
1.5xD. Available as a 2-part set (NO9) consisting of pre-cutter and post-cutter or as a full thread tap (NO3)
and continuous holes. Robust HSS version for wire holes up to
1.5xD. Available as a 2-part set (NO9) consisting of pre-cutter and post-cutter or as a full thread tap (NO3)
Applications
To make internal threads
For threading operations
For threading operations
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 20 mm |
| Tail diameter | 20 mm |
| Square drive adapter | 20 mm |
| Coating | bright |
| No. of threads per inch | 12 |
| Threading diameter (inch) | 1'' '' |
| Total length | 90 mm |
Show UNSPSC/ECL@SS
£ 223.13 excl. VAT
/ Each
£ 267.76 incl. VAT
- Usually arrives within 14 working days
