Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885279 HSS TAP UNC 1/4 X 20 PLUG
CUTLINE 885279 HSS TAP UNC 1/4 X 20 PLUG
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
References
giss cutline:
885279
rubix:
215A7668
ean:
3660338385773
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885279 HSS TAP UNC 1/4 X 20 PLUG
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.71
excl. VAT
/
Each
£
10.45
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
DORMER E500M2.6NO2 TAP M2.6 X 0.45 MM 5975631
DORMER E500M11NO2 TAP M11 X 1.50 MM 5975484
DORMER E500M1.8NO2 TAP M1.8 X 0.35 MM 5977011
GUHRING 00985 015.875 HAND TAPS 9009850158750
DOR HSS TAP 9/16NO8
ROEBUCK 885831 HEX DRIVE TAP 1/4 INCH M5
CUTLINE 885467 HSS TAP BSPF 3/4 X 14 PLUG
CUTLINE 885337 HSS TAP UNF 9/16 X 18 PLUG
DORMER E500M6NO3 TAP M6 X 1.00 MM 5977162
DORMER E500M39NO3 TAP M39 X 4.00 MM 5976746
CUTLINE 885188 HSS TAP M10.0 X 1.0 SECOND FINE
CUTLINE 885289 HSS TAP UNC 1/2 X 13 TAPER
CUTLINE 885334 HSS TAP UNF 1/2 X 20 PLUG
CUTLINE 885286 HSS TAP UNC 7/16 X 14 TAPER
CUTLINE 885374 HSS TAP BSW 1/4 X 20 TAPER