Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
References
giss cutline:
885317
rubix:
215A7704
ean:
3660338386138
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.46
excl. VAT
/
Each
£
17.35
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
GUHRING 01818 005.000 HAND TAPS 9018180050000
DORMER E102M8NO8 TAP M8 X 1.25 MM 5974882
DORMER E500M3.5NO6 TAP M3.5 X 0.60 MM 5975695
DORMER E500M7NO3 TAP M7 X 1.00 MM 5976999
DORMER E105M12X1.0NO9 TAP M12 X 1.00 MM 5974971
CUTLINE 885257 HSS TAP M25.0 X 1.5 PLUG CONDUIT
CUTLINE 885130 HSS TAP M5.0 X 0.8 SECOND
CUTLINE 885456 HSS TAP BSPF 1/4 X 19 TAPER
CUTLINE 885128 HSS TAP M4.0 X 0.7 PLUG
DORMER E500M33NO1 TAP M33 X 3.50 MM 5976778
CUTLINE 885460 HSS TAP BSPF 3/8 X 19 SECOND
CUTLINE 885302 HSS TAP UNC 7/8 X 9 SECOND
DOR HSS TAP 5/32
DORMER E500M24NO1 TAP M24 X 3.00 MM 5975656
DORMER E500 HSS TAP M8 NO7