Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885340 HSS TAP UNF 5/8 X 18 PLUG
CUTLINE 885340 HSS TAP UNF 5/8 X 18 PLUG
CUTLINE 885319 HSS TAP UNF 10 X 32 PLUG
References
giss cutline:
885340
rubix:
215A7727
ean:
3660338386367
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885340 HSS TAP UNF 5/8 X 18 PLUG
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.48
excl. VAT
/
Each
£
34.18
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
DORMER E500M5NO1 TAP M5 X 0.80 MM 5976871
CUTLINE 885497 HSS TAP BA 4 TAPER
DORMER E500M1.4NO3 TAP M1.4 X 0.30 MM 5976985
CUTLINE 885419 HSS TAP BSF 1/4 X 26 TAPER
DORMER E500M18NO6 TAP M18 X 2.50 MM 5975385
CUTLINE 885203 HSS TAP M14.0 X 1.25 SECOND FINE
DORMER HSS TAP 7/16NO8 E1157/16NO8
CUTLINE 885328 HSS TAP UNF 3/8 X 24 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M14 X 1.25 NO.9
CUTLINE 885345 HSS TAP UNF 7/8 X 14 SECOND
DORMER FINEST FLUTE SERIAL TAP E105 M4 X .5 NO.9
GUHRING 00885 012.005 HAND TAPS 9008850120050
CUTLINE 885223 HSS TAP M24.0 X 1.5 SECOND FINE
CUTLINE 885430 HSS TAP BSF 7/16 X 18 PLUG
DOR HSS TAP 6-40NO9