MF Hand Tap Straight Flute
Threading | M4 |
---|---|
Threading diameter | 4 mm |
Thread | 0.5 mm |
Threading | M4 |
---|---|
Threading diameter | 4 mm |
Thread | 0.5 mm |
Total length | 45 mm |
Thread depth | 12 mm |
Body material | HSS |
Drilling diameter | 3.5 mm |
Coating | Bright |
Usually arrives within 14 working days