Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00885 012.005 HAND TAPS 9008850120050
GUHRING 00885 012.005 HAND TAPS 9008850120050
Standard manual thread-cutters Gühring
References
gühring:
9008850120050
rubix:
345A2374
ean:
4031093262378
Technical specifications
Threading diameter
12
mm
Thread
1
mm
Total length
70
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00885 012.005 HAND TAPS 9008850120050
Technical specifications
Attributes
Threading diameter
12
mm
Thread
1
mm
Total length
70
mm
Thread depth
20
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.53
excl. VAT
/
Each
£
35.44
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E500M2.6NO3 TAP M2.6 X 0.45 MM 5975674
CUTLINE 885462 HSS TAP BSPF 1/2 X 14 TAPER
CUTLINE 885419 HSS TAP BSF 1/4 X 26 TAPER
CUTLINE 885402 HSS STRAIGHT FLUTE TAP BSW 1 X 8 SECOND
DORMER E500M2.3NO2 TAP M2.3 X 0.40 MM 5975437
CUTLINE 885488 HSS TAP BA 1 TAPER
DORMER E105M12X1.0NO9 TAP M12 X 1.00 MM 5974971
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
CUTLINE 885185 HSS TAP M8.0 X 1.0 SECOND FINE
DORMER E500M16NO6 TAP M16 X 2.00 MM 5975355
CUTLINE 885324 HSS TAP UNF 5/16 X 24 SECOND
CUTLINE 885596 HSS SPIRAL POINT TAP 4BA
DORMER E500M12NO6 TAP M12 X 1.75 MM 5975302
CUTLINE 885322 HSS TAP UNF 1/4 X 28 PLUG
CUTLINE 885219 HSS TAP M22.0 X 1.5 TAPER FINE