Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885386 HSS STRAIGHT FLUTE TAP BSW 1/2 X 12 TAPER
CUTLINE 885386 HSS STRAIGHT FLUTE TAP BSW 1/2 X 12 TAPER
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
References
giss cutline:
885386
rubix:
215A7771
ean:
3660338386800
Product details
Technical specifications
Product details : CUTLINE 885386 HSS STRAIGHT FLUTE TAP BSW 1/2 X 12 TAPER
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.16
excl. VAT
/
Each
£
30.19
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
CUTLINE 885140 HSS TAP M8.0 X 1.25 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M8 X .75 NO.9
CUTLINE 885258 HSS TAP M32.0 X 1.5 TAPER CONDUIT
CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG
CUTLINE 885185 HSS TAP M8.0 X 1.0 SECOND FINE
DORMER E500M33NO2 TAP M33 X 3.50 MM 5976831
DORMER E500M1.2NO1 TAP M1.2 X 0.25 MM 5976974
SPIRAL POINT TAP HSS GT 5/16 BSW
DORMER E5345/8 SPIRAL POINT TAP 5/8 INCH X 11 5976561
DORMER E500M2.3NO2 TAP M2.3 X 0.40 MM 5975437
DOR HSS TAP 8-36NO9
DORMER E500M33NO1 TAP M33 X 3.50 MM 5976778
GUHRING 00985 007.938 HAND TAPS SET HSS 2 PARTS
DORMER E500M30NO1 TAP M30 X 3.50 MM 5975722
CUTLINE 885144 HSS TAP M10.0 X 1.5 TAPER