Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG
CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG
HSS STRAIGHT FLUTE TAP
References
giss cutline:
885370
rubix:
215A7755
ean:
3660338386640
Product details
Technical specifications
Product details : CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.80
excl. VAT
/
Each
£
23.76
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
DORMER E500M48NO3 TAP M48 X 5.00 MM 5976850
GUHRING 01818 004.000 HAND TAPS 9018180040000
DORMER E500M5.5X.9NO1 TAP M5.5 X 0.90 MM 5976854
CUTLINE 885153 HSS TAP M14.0 X 2.0 TAPER
CUTLINE 885385 HSS STRAIGHT FLUTE TAP BSW 7/16 X 14 PLUG
CUTLINE 885565 HSS UNF SPIRAL POINT TAP 7/16 X 20 INCH
CUTLINE 885597 HSS SPIRAL POINT TAP 2BA
CUTLINE 885138 HSS TAP M8.0 X 1.25 TAPER
CUTLINE 885217 HSS TAP M20.0 X 2.0 SECOND FINE
CUTLINE 885390 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 SECOND
DORMER E5343/4 SPIRAL POINT TAP 3/4 INCH X 10 5976545
CUTLINE 885130 HSS TAP M5.0 X 0.8 SECOND
CUTLINE 885182 HSS TAP M6.0 X 0.75 SECOND FINE
CUTLINE 885503 HSS TAP BA 6 TAPER
DORMER E500M11NO2 TAP M11 X 1.50 MM 5975484