Standard manual thread-cutters Dormer
Total length | 72 mm |
---|---|
Body material | hss |
Total length | 72 mm |
---|---|
Body material | hss |
Drilling diameter | 8 mm |
Square drive adapter | 8 mm |
Coating | steam tempered |
Threading (inch) | 5/16 |
No. of threads per inch | 18 |
Threading diameter (inch) | 5/16 |
Usually arrives within 14 working days