Standard manual thread-cutters Dormer
Total length | 102 mm |
---|---|
Body material | hss |
Total length | 102 mm |
---|---|
Body material | hss |
Drilling diameter | 12.5 mm |
Square drive adapter | 12.5 mm |
Coating | steam tempered |
Threading (inch) | 5/8 |
No. of threads per inch | 11 |
Threading diameter (inch) | 5/8 |
Usually arrives within 14 working days