Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885436 HSS TAP BSF 5/8 X 14 TAPER
CUTLINE 885436 HSS TAP BSF 5/8 X 14 TAPER
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
References
giss cutline:
885436
rubix:
215A7820
ean:
3660338387289
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885436 HSS TAP BSF 5/8 X 14 TAPER
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.97
excl. VAT
/
Each
£
56.36
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
DORMER E500M42NO1 TAP M42 X 4.50 MM 5976807
DORMER E500M18NO6 TAP M18 X 2.50 MM 5975385
DORMER E500M18NO1 TAP M18 X 2.50 MM 5975371
CUTLINE 885139 HSS TAP M8.0 X 1.25 SECOND
CUTLINE 885141 HSS TAP M9.0 X 1.25 TAPER
DORMER E500M14NO3 TAP M14 X 2.00 MM 5975324
DOR HSS TAP 1NO9
CUTLINE 885325 HSS TAP UNF 5/16 X 24 PLUG
DORMER E500M2.2NO1 TAP M2.2 X 0.45 MM 5975398
CUTLINE 885378 HSS TAP BSW 5/16 X 18 SECOND
CUTLINE 885201 HSS TAP M12.0 X 1.5 PLUG FINE
CUTLINE 885203 HSS TAP M14.0 X 1.25 SECOND FINE
DORMER E500M5.5X.9NO2 TAP M5.5 X 0.90 MM 5976858
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE
CUTLINE 885166 HSS TAP M24.0 X 3.0 SECOND