Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885166 HSS TAP M24.0 X 3.0 SECOND
CUTLINE 885166 HSS TAP M24.0 X 3.0 SECOND
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND
References
giss cutline:
885166
rubix:
215A7559
ean:
3660338384691
Technical specifications
Threading
M24x3
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885166 HSS TAP M24.0 X 3.0 SECOND
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M24x3
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.13
excl. VAT
/
Each
£
57.76
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885432 HSS TAP BSF 1/2 X 16 SECOND
ROEBUCK HSS TAP M10.0 X 1.5 TAPER
DORMER E500M5NO2 TAP M5 X 0.80 MM 5976878
DORMER E500M6NO1 TAP M6 X 1.00 MM 5977074
CUTLINE 885379 HSS TAP BSW 5/16 X 18 PLUG
DORMER HSS TAP M4NO8 E101M4NO8
CUTLINE 885260 HSS TAP M32.0 X 1.5 PLUG CONDUIT
CUTLINE 885578 HSS BSW SPIRAL POINT TAP 1/2 X 12
CUTLINE 885159 HSS TAP M18.0 X 2.5 TAPER
CUTLINE 885176 HSS TAP M4.0 X 0.5 SECOND FINE
DORMER E500M2.2NO3 TAP M2.2 X 0.45 MM 5975410
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
DORMER E102M4NO8 TAP M4 X 0.70 MM 5974866
DORMER E500M56NO3 TAP M56 X 5.50 MM 5977032
DORMER E500M5.5X.9NO1 TAP M5.5 X 0.90 MM 5976854