Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
References
giss cutline:
885426
rubix:
215A7809
ean:
3660338387180
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.68
excl. VAT
/
Each
£
28.42
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE 885494 HSS TAP BA 3 TAPER
DOR HSS TAP M14NO7
CUTLINE 885470 HSS TAP BSPF 1 X 11 PLUG
CUTLINE 885126 HSS TAP M4.0 X 0.7 TAPER
GUHRING 00864 008.000 HAND TAPS 9008640080000
DORMER E500M6NO6 TAP M6 X 1.00 MM 5977173
CUTLINE 885371 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 TAPER
DORMER E500M4.5NO2 TAP M4.5 X 0.75 MM 5976752
DORMER E500 HSS TAP M8 NO7
CUTLINE 885508 HSS TAP BA 8 PLUG
CUTLINE 885397 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 PLUG
CUTLINE 885402 HSS STRAIGHT FLUTE TAP BSW 1 X 8 SECOND
DORMER E500M5NO1 TAP M5 X 0.80 MM 5976871
DORMER E500M11NO1 TAP M11 X 1.50 MM 5975482
DORMER E500M20NO6 TAP M20 X 2.50 MM 5975619