Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885397 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 PLUG
CUTLINE 885397 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 PLUG
HSS STRAIGHT FLUTE TAP
References
giss cutline:
885397
rubix:
215A7782
ean:
3660338386916
Product details
Technical specifications
Product details : CUTLINE 885397 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 PLUG
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.67
excl. VAT
/
Each
£
66.80
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
DORMER E1081/4NO8 TAP 1/4 INCH X 20 5975250
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
ROEBUCK HSS TAP M5.0 X 0.8 SECOND
DORMER E1081/2NO8 TAP 1/2 INCH X 13 5975248
DORMER E500M1.2NO2 TAP M1.2 X 0.25 MM 5976976
DORMER E500M3.5NO1 TAP M3.5 X 0.60 MM 5975690
CUTLINE 885421 HSS TAP BSF 1/4 X 26 PLUG
DORMER E500M2.5NO1 TAP M2.5 X 0.45 MM 5975452
DORMER E500M42NO3 TAP M42 X 4.50 MM 5976815
GUHRING 00984 004.166 HAND TAPS 9009840041660
DORMER E500M14NO6 TAP M14 X 2.00 MM 5975328 SET OF 3
CUTLINE 885299 HSS TAP UNC 3/4 X 10 SECOND
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
CUTLINE 885123 HSS TAP M3.5 X 0.6 TAPER
V-COIL 854/048C BSF TAP PLUG 1.5/8 X 8 TPI