CUTLINE 885449 HSS TAP SET BSPF 1/2X14
CUTLINE 885446 HSS TAP SET BSPF 1/8X28
See technical informationReferences
GISS Cutline:885449
Rubix:215A7832
EAN:3660338387401




Product details : CUTLINE 885449 HSS TAP SET BSPF 1/2X14
• Set of 2 BSPF taps, taper and plug
• Straight flute
HSS BSPF 1/2 x 14 hand taps - Set of 2 taps
Applications
Use with left-hand turn
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Total length | 80 mm |
| Drilling diameter | 19 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Tolerance | din-iso 228/1 |
| Input | c / d |
| No. of threads per inch | 14 |
| Threading diameter (inch) | bsp 1/2 '' |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 82.58 excl. VAT
/ Each
£ 99.10 incl. VAT
- In stock: Next day delivery
