Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885454 HSS TAP BSPF 1/8 X 28 SECOND
CUTLINE 885454 HSS TAP BSPF 1/8 X 28 SECOND
CUTLINE 885454 HSS TAP BSPF 1/8 X 28 SECOND
References
giss cutline:
885454
rubix:
215A7836
ean:
3660338387449
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885454 HSS TAP BSPF 1/8 X 28 SECOND
• BSPF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
DORMER E500M2.6NO3 TAP M2.6 X 0.45 MM 5975674
DOR HSS TAP M16NO7
CUTLINE 885387 HSS TAP BSW 1/2 X 12 SECOND
CUTLINE 885159 HSS TAP M18.0 X 2.5 TAPER
DORMER E500M42NO3 TAP M42 X 4.50 MM 5976815
GUHRING 00885 012.005 HAND TAPS 9008850120050
DOR HSS TAP 1/2NO9
DORMER E500M20NO2 TAP M20 X 2.50 MM 5975610
DORMER E1193/4NO9 TAP 3/4 INCH X 14 5975746
DORMER HSS TAP 1NO8 E1151NO8
DORMER FINEST FLUTE SERIAL TAP E105 M14 X 1.25 NO.9
DOR HSS TAP 9/16NO8
DORMER E500M7NO6 TAP M7 X 1.00 MM 5977002
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
DORMER E500M10NO3 TAP M10 X 1.50 MM 5975367