CUTLINE 885387 HSS TAP BSW 1/2 X 12 SECOND
CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
See technical informationReferences
GISS Cutline:885387
Rubix:215A7772
EAN:3660338386817

Product details : CUTLINE 885387 HSS TAP BSW 1/2 X 12 SECOND
• BSW individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 10.5 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| No. of threads per inch | 12 |
| Threading diameter (inch) | 1/2 '' |
| Threading diameter | 12.7 mm |
| Total length | 75 mm |
| Thread depth | 29 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 25.16 excl. VAT
/ Each
£ 30.19 incl. VAT
- Usually arrives within 14 working days
