BSW Hand Tap Straight Flute
Total length | 110 mm |
---|---|
Body material | HSS |
Total length | 110 mm |
---|---|
Body material | HSS |
Drilling diameter | 20 mm |
Tail diameter | 20 mm |
Square drive adapter | 20 mm |
Coating | Bright |
Threading (inch) | 1 |
No. of threads per inch | 8 |
Threading diameter (inch) | 1'' |
Usually arrives within 14 working days