DORMER E7091/4 E709 1/4 INCH X 18 NPSF STRAIGHT FLUTE TAP 5977582
Machine thread-cutter Dormer
See technical informationReferences
Dormer:E7091/4
Rubix:293A7380
EAN:7320760099797



Product details : DORMER E7091/4 E709 1/4 INCH X 18 NPSF STRAIGHT FLUTE TAP 5977582
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 11.3 mm |
| Square drive adapter | 14.3 mm |
| Total length | 75 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 42.03 excl. VAT
/ Each
£ 50.44 incl. VAT
- Usually arrives within 14 working days
