References
GISS Cutline:885488
Rubix:215A7867
EAN:3660338387753

Product details : CUTLINE 885488 HSS TAP BA 1 TAPER
• BA individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 4.5 mm |
| Tail diameter | 5.6 mm |
| Square drive adapter | 4.5 mm |
| No. of threads per inch | 28.2 |
| Threading diameter (inch) | ba 1 '' |
| Threading diameter | 5.3 mm |
| Total length | 62 mm |
| Thread depth | 17 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
- Usually arrives within 14 working days
