Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
References
giss cutline:
885417
rubix:
215A7800
ean:
3660338387098
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.70
excl. VAT
/
Each
£
12.84
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE 885421 HSS TAP BSF 1/4 X 26 PLUG
DORMER HSS TAP 3/8NO9 E1193/8NO9
DORMER E500M4.5NO6 TAP M4.5 X 0.75 MM 5976757
DORMER E500M7NO6 TAP M7 X 1.00 MM 5977002
DORMER E500M10NO1 TAP M10 X 1.50 MM 5975273
GUHRING 00862 014.000 HAND TAPS 9008620140000
CUTLINE 885253 HSS TAP M20.0 X 1.5 SECOND CONDUIT
GUHRING 00985 009.525 HAND TAPS 9009850095250
CUTLINE 885424 HSS TAP BSF 5/16 X 22 PLUG
CUTLINE 885343 HSS TAP UNF 3/4 X 16 PLUG
DORMER E500M22NO3 TAP M22 X 2.50 MM 5975645
CUTLINE 885182 HSS TAP M6.0 X 0.75 SECOND FINE
CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG
CUTLINE 885442 HSS TAP BSF 1 X 10 TAPER
CUTLINE 885138 HSS TAP M8.0 X 1.25 TAPER