Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885152 HSS TAP M12.0 X 1.75 PLUG
CUTLINE 885152 HSS TAP M12.0 X 1.75 PLUG
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
References
giss cutline:
885152
rubix:
215A7545
ean:
3660338384554
Technical specifications
Threading
M12x1,75
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885152 HSS TAP M12.0 X 1.75 PLUG
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M12x1,75
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.48
excl. VAT
/
Each
£
23.38
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885286 HSS TAP UNC 7/16 X 14 TAPER
CUTLINE 885220 HSS TAP M22.0 X 1.5 SECOND FINE
CUTLINE 885156 HSS TAP M16.0 X 2.0 TAPER
DORMER FINEST FLUTE SERIAL TAP E105 M18 X 1.5 NO.9
DORMER E1081/2NO8 TAP 1/2 INCH X 13 5975248
DORMER E500M7NO3 TAP M7 X 1.00 MM 5976999
DORMER E500M5NO2 TAP M5 X 0.80 MM 5976878
DORMER E500M52NO3 TAP M52 X 5.00 MM 5976992
GUHRING 01818 008.000 HAND TAP SET HSS-E-PM 3 PARTS
CUTLINE 885502 HSS TAP BA 5 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M30 X 2.0 NO.9
DORMER FINEST FLUTE SERIAL TAP E105 M30 X 1.5 NO.9
CUTLINE 885331 HSS TAP UNF 7/16 X 20 PLUG
CUTLINE 885141 HSS TAP M9.0 X 1.25 TAPER
DORMER E500M1.2NO2 TAP M1.2 X 0.25 MM 5976976