Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00985 006.350 HAND TAPS SET HSS 2 PARTS
GUHRING 00985 006.350 HAND TAPS SET HSS 2 PARTS
Standard manual thread-cutters Gühring
References
gühring:
9009850063500
rubix:
267A0850
ean:
4031093271967
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00985 006.350 HAND TAPS SET HSS 2 PARTS
Technical specifications
Attributes
Body material
HSS
Threading (inch)
1/4
No. of threads per inch
32
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.97
excl. VAT
/
Each
£
68.36
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
DOR HSS TAP 10-32NO9
GUHRING 00863 024.000 HAND TAPS 9008630240000
CUTLINE 885338 HSS TAP UNF 5/8 X 18 TAPER
DORMER E5343/4 SPIRAL POINT TAP 3/4 INCH X 10 5976545
CUTLINE 885504 HSS TAP BA 6 SECOND
GEDORE METRIC THREAD FILE 140
CUTLINE 885461 HSS TAP BSPF 3/8 X 19 PLUG
DORMER E500M3NO3 TAP M3 X 0.50 MM 5975707
CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
CUTLINE 885369 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 SECOND
GUHRING 00860 003.000 HAND TAPS 9008600030000
DORMER E500M22NO2 TAP M22 X 2.50 MM 5975639
DORMER E500M48NO2 TAP M48 X 5.00 MM 5976847
CUTLINE 885148 HSS TAP M11.0X1.5 SECOND
CUTLINE 885217 HSS TAP M20.0 X 2.0 SECOND FINE