CUTLINE 885529 HSS TAP M10.0 SPIRAL POINT
CUTLINE 885522 HSS TAP M2.0 SPIRAL POINT
See technical informationReferences
GISS Cutline:885529
Rubix:215A7906
EAN:3660338388149


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : CUTLINE 885529 HSS TAP M10.0 SPIRAL POINT
• HSS Metric Coarse Taps Spiral Point
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 15 ° |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
- In stock: Next day delivery