CUTLINE 885568 HSS SP/FLUTE TAP UNF 5/16 X 24


CUTLINE 885567 HSS SP/FLUTE TAP UNF 1/4 X 28

References
giss cutline:885568
rubix:215A7942
ean:3660338388507
brand logo
brand logo
Technical specifications
Typebritish blind bores
With cooling sprayno

Product details : CUTLINE 885568 HSS SP/FLUTE TAP UNF 5/16 X 24



• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes

Technical specifications


Attributes
Typebritish blind bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 23.84 excl. VAT
/ Each
£ 28.61 incl. VAT
  • Usually arrives within 14 working days